Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 12SP10C-1P

  • Zoro # G623360106


product price:  $907.99
/ea
Free Shipping & Returns

Key Features

Priming
Self-Priming
Standards
CSA Certified, UL Recognized Motor
Shaft Outer Diameter
5/8 in
Best Efficiency Flow
57 gpm
Flow Rate @ 5 ft of Head (Maximum)
65 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12SP10C-1P
Zoro #
G623360106
UPC #
726846526015
Country of Origin
United States

Dimensions

Shaft Outer Diameter
5/8 in
Overall Height
9.3 in
Overall Length
18.8 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Motor Frame Size
56J
Overall Width
9.3 in
Discharge Diameter
1 1/4 in
Solid Diameter (Maximum)
0.38 in

Details

Priming
Self-Priming
Standards
CSA Certified, UL Recognized Motor
Best Efficiency Flow
57 gpm
Flow Rate @ 5 ft of Head (Maximum)
65 gpm
Number of Stages
1
Pump Housing Material
Cast Iron
Shaft Seal Material
EPDM/EPR
Flow Rate @ 40 ft of Head (Maximum)
45 gpm
Flow Rate @ 15 ft of Head (Maximum)
73 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Pumping Application
Chemical Transfer, Liquid Transfer, Drainage
Frequency
60 Hz
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Impeller Material
Cast Iron
Discharge Orientation
Top
Best Efficiency Head
35 ft
Case Pressure - Maximum
75 psi
Flow Rate @ 30 ft of Head (Maximum)
57 gpm
Nameplate Voltage
115 to 208/230V AC
Media Temperature - Minimum
40 Degrees F
Flow Rate (Maximum)
82 gpm
Discharge Position
Center
Item
Centrifugal Pump
Hazardous Location Class
Not Rated
Shaft Material
Stainless Steel
Series
12SP10C
Volute Material
Cast Iron
Thermal Overload Protection
Yes
Mounting Orientation
Horizontal
Horsepower
1 hp
Phase
Single
Full Load Current
12.0/6.0 A
Ambient Temperature - Maximum
180 Degrees F
Flow Rate @ 10 ft of Head - Maximum
78 gpm
Flow Rate @ 50 ft of Head (Maximum)
31 gpm
Motor Speed - Maximum
3,450 RPM
Inlet Orientation
Top
Inlet Position
Center
Specific Gravity (Maximum)
1.3
Impeller Design
Anti-Clog
Flow Rate @ 20 ft of Head (Maximum)
67 gpm
Duty Cycle
Continuous
Media Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
61 ft
Shaft Seal Type
Mechanical
Shut Off Pressure - Maximum
125 psi
Suction Lift - Maximum
20 ft
Features
Pull from Rear Design, Self-Cleaning

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115 to 208/230V AC, Flow Rate @ 40 ft of Head (Maximum) 45 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 65 gpm, Flow Rate @ 15 ft of Head (Maximum) 73 gpm, Flow Rate @ 20 ft of Head (Maximum) 67 gpm, Flow Rate @ 30 ft of Head (Maximum) 57 gpm, Flow Rate @ 50 ft of Head (Maximum) 31 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.