Shop AMT PUMPS

End-Suction Straight Centrifugal Pump

  • Mfr # 5023-98

  • Zoro # G323353453


product price:  $1,351.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Duty Cycle
Continuous
Case Pressure - Maximum
150 psi
Shaft Seal Material
FKM
Feet of Head (Maximum)
80 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5023-98
Zoro #
G323353453
UPC #
726846545641
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/4 in
Discharge Diameter
1 in
Overall Length
14.6 in
Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Overall Height
8.4 in
Overall Width
9.7 in
Solid Diameter (Maximum)
0.13 in
Motor Frame Size
56J
Wire Rope Length
14.6 in

Details

Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Duty Cycle
Continuous
Case Pressure - Maximum
150 psi
Shaft Seal Material
FKM
Feet of Head (Maximum)
80 ft
Series
502 Series
Flow Rate @ 40 ft of Head (Maximum)
55 gpm
Nameplate Voltage
208 to 230/460V AC
Chemical Compatibility
Non-Flammable Liquids
Flow Rate @ 50 ft of Head (Maximum)
45 gpm
Phase
Three
Thermal Overload Protection
No
Inlet Orientation
Top
Horsepower
1 hp
Full Load Current
4.0/2.0 A
Discharge Orientation
Side
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Item
Straight Centrifugal Pump
Impeller Material
Stainless Steel
NPSHr
15 ft
Features
2 Piece Impeller, Pull from Rear Design
Flow Rate (Maximum)
156 gpm
Best Efficiency Head
60 ft
Hazardous Location Class
Not Rated
Number of Stages
1
Pump Design
End Suction
Ambient Temperature - Maximum
200 Degrees F
Motor Design
Three-Phase
Shaft Material
Stainless Steel
Discharge Rotation Increments
90 Degrees
Motor Enclosure
Totally Enclosed Fan Cooled
Priming
Manual
Specific Gravity (Maximum)
1
Best Efficiency Flow
38 gpm
Motor Speed - Maximum
3,450 RPM
Discharge Position
Offset
Pump Housing Material
Stainless Steel
Standards
CSA Certified, UL Recognized Motor
Mounting Orientation
Horizontal
Volute Material
Stainless Steel
Shaft Seal Type
Mechanical
Shut Off Pressure - Maximum
150 psi
Flow Rate @ 30 ft of Head (Maximum)
60 gpm
Media Temperature - Minimum
40 Degrees F
Frequency
60 Hz
Inlet Position
Center
Media Temperature - Maximum
200 Degrees F

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 65 gpm, Flow Rate @ 30 ft of Head (Maximum) 60 gpm, Flow Rate @ 50 ft of Head (Maximum) 45 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.