Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2855-95

  • Zoro # G523361654


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

Volute Material
Cast Iron
Mounting Orientation
Horizontal
Flow Rate @ 15 ft of Head (Maximum)
80 gpm
Best Efficiency Flow
57 gpm
Pump Housing Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2855-95
Zoro #
G523361654
UPC #
726846500411
Country of Origin
United States

Dimensions

Overall Length
18.3 in
Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/4 in
Motor Frame Size
56J
Overall Height
7.2 in
Solid Diameter (Maximum)
0.25 in
Inlet Diameter
1 1/4 in
Overall Width
6.8 in
Wire Rope Length
18.3 in

Details

Volute Material
Cast Iron
Mounting Orientation
Horizontal
Flow Rate @ 15 ft of Head (Maximum)
80 gpm
Best Efficiency Flow
57 gpm
Pump Housing Material
Cast Iron
Standards
CSA Certified, UL Recognized Motor
Motor Enclosure
Open Drip Proof
Suction Lift - Maximum
20 ft
Priming
Self-Priming
Motor Speed - Maximum
3,450 RPM
Discharge Orientation
Top
Shut Off Pressure - Maximum
75 psi
Flow Rate @ 10 ft of Head - Maximum
82 gpm
Media Temperature - Minimum
40 Degrees F
Phase
Single
Flow Rate @ 30 ft of Head (Maximum)
68 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 20 ft of Head (Maximum)
77 gpm
Features
Built-In Carrying Handle Offers Portability, Self-Cleaning
Shaft Seal Material
Buna-N
Discharge Position
Center
Flow Rate (Maximum)
82 gpm
Horsepower
1 hp
Media Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
70 ft
Impeller Material
Cast Iron
Flow Rate @ 40 ft of Head (Maximum)
56 gpm
Inlet Position
Center
Shaft Seal Type
Mechanical
Nameplate Voltage
115/230V AC
Duty Cycle
Continuous
Ambient Temperature - Maximum
180 Degrees F
Thermal Overload Protection
Yes
Full Load Current
17.0/9.0 A
Flow Rate @ 50 ft of Head (Maximum)
45 gpm
Specific Gravity (Maximum)
1
Pumping Application
Booster Services, Dewatering, Liquid Transfer
Shaft Material
Stainless Steel
Inlet Orientation
Top
Item
Centrifugal Pump
Hazardous Location Class
Not Rated
Number of Stages
1
Best Efficiency Head
40 ft
Case Pressure - Maximum
75 psi
Frequency
60 Hz

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 56 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 80 gpm, Flow Rate @ 20 ft of Head (Maximum) 77 gpm, Flow Rate @ 30 ft of Head (Maximum) 68 gpm, Flow Rate @ 50 ft of Head (Maximum) 45 gpm, Priming Self-Priming, Cord Length Not Applicable, Best Efficiency Head 40 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.