Zoro Homepage

Engine Driven Pump, Cast Iron, 5 hp

  • Mfr # 4229-V5

  • Zoro # G815890862


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
CRX
Engine Size
210 cc
Tank Capacity
0.87 gal
Includes
Carry Handle
Ignition Type
Recoil-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4229-V5
Zoro #
G815890862
UPC #
726846548918
Country of Origin
United States

Dimensions

Engine Size
210 cc
Inlet Diameter
2 in
Overall Height
16 1/8 in
Overall Length
16 1/8 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/8 in
Overall Width
19 3/8 in
Manufacturers Warranty Length
1 yr

Details

Engine Brand
CRX
Tank Capacity
0.87 gal
Includes
Carry Handle
Ignition Type
Recoil-Start
Seal Material
Viton
Item
Engine Driven Pump
Self-Priming Lift - Maximum
20 ft
Feet of Head - Maximum
115 ft
Volute Material
Cast Iron
Flow Rate @ 20 ft of Head
175 gpm
Liquid Temperature - Maximum
180 Degrees F
Inlet Standard
NPT
Frame Material
Steel
Impeller Design
Semi-Open
Body Material
Cast Iron
Power Source
Gas Engine
Rotation Speed - Maximum
3,600 RPM
Horsepower
5 hp
Inlet Gender
Female
Suction Lift - Maximum
20 ft
Engine Series
210CC
Discharge Gender
Female
Standards
Meets California Emission Codes
Discharge Pressure - Maximum
54 psi
Pump Mechanism
Centrifugal
Frame Design
Frame Rails with Top Handle
Series
422
For Media Type
Trash Water
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
190 gpm

Description

Engine Driven Pump, Engine Size 210 cc, Tank Capacity 0.87 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Viton, Frame Material Steel, Impeller Design Semi-Open, Overall Length 16 1/8 in, Overall Width 19 3/8 in, Overall Height 16 1/8 in, Engine Brand CRX, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.