PedestalSumpPump, 8ft, 38.375in, 115V AC

  • Mfr # 5239-98

  • Zoro # G715890429


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Cord Length
8 ft
Thermal Protection
Auto
Switch Actuation
Tether Float
Column Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5239-98
Zoro #
G715890429
UPC #
726846505621
Country of Origin
United States

Dimensions

Cord Length
8 ft
Overall Height
38 3/8 in
Sump Pit Diameter - Minimum
14 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Depth - Minimum
24 in
Body Diameter
11 in

Details

Phase
Single
Thermal Protection
Auto
Switch Actuation
Tether Float
Column Material
Stainless Steel
Item
Pedestal Sump Pump
Base Material
Stainless Steel
Impeller Material
Stainless Steel
Switch Electrical Connection
Integral
Rated Voltage
115V AC
Power Source
Corded Electric
For Media Type
Slurry
Flow Rate @ 10 ft of Head
43 gpm
Impeller Design
Semi-Open
Horsepower
1/3 hp
Frequency
60 Hz
Liquid Temperature - Maximum
200 Degrees F
Duty Cycle
Continuous
Discharge Standard
NPT
Series
523X
Volute Material
Stainless Steel
Current
6 A
Feet of Head - Maximum
30 ft
Discharge Gender
Female
Rotation Speed - Maximum
1,725 RPM
Includes Alarm
No Alarm Included
NEC Cord Designation
SJT

Description

Pedestal Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Impeller Material Stainless Steel, Overall Height 38 3/8 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation SJT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.