Shop AMT PUMPS

StrtCentrifPmp, 3 hp, CI, 1-1/2", Buna-N

  • Mfr # 3151-95
  • Zoro # G223358411

product price: 
$
1,693.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Fan Cooled
Solid Diameter (Maximum)
0.13 in
Shaft Material
Steel
Discharge Position
Offset
Flow Rate (Maximum)
170 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3151-95
Zoro #
G223358411
UPC #
726846501418
Country of Origin
United States
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
Steel
Item
Straight Centrifugal Pump
Discharge Position
Offset
Flow Rate (Maximum)
170 gpm
Hazardous Location Class
Not Rated
Mounting Orientation
Horizontal
Discharge Orientation
Side
Priming
Manual
Specific Gravity (Maximum)
1
Flow Rate @ 40 ft of Head (Maximum)
150 gpm
Best Efficiency Flow
90 gpm
Pump Housing Material
Cast Iron
Pump Design
End Suction
Media Temperature - Minimum
40 Degrees F
Best Efficiency Head
60 ft
Inlet Orientation
Top
Media Temperature - Maximum
180 Degrees F
Horsepower
3 hp
Inlet Position
Center
Shaft Seal Type
Mechanical
Shaft Seal Material
Buna-N
Motor Design
Three-Phase
Number of Stages
1
Frequency
60 Hz
Impeller Material
Stainless Steel
Shut Off Pressure - Maximum
150 psi
Flow Rate @ 30 ft of Head (Maximum)
160 gpm
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Standards
CSA Certified, UL Recognized Motor
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Feet of Head (Maximum)
81 ft
Flow Rate @ 50 ft of Head (Maximum)
120 gpm
Nameplate Voltage
230/460V AC
Case Pressure - Maximum
150 psi
Thermal Overload Protection
No
Full Load Current
8.0/4.0 A
Motor Speed - Maximum
3,450 RPM
NPSHr
15 ft
Series
300 Series
Discharge Rotation Increments
90 Degrees
Phase
Three
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Volute Material
Cast Iron
Duty Cycle
Continuous

Dimensions

Solid Diameter (Maximum)
0.13 in
Overall Height
9.6 in
Overall Width
12.8 in
Inlet Diameter
2 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
182JM
Shaft Outer Diameter
1 in
Overall Length
20 in
Discharge Diameter
1 1/2 in
Wire Rope Length
20 in
Length
20 in
Fits Chest Size
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 150 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 160 gpm, Flow Rate @ 50 ft of Head (Maximum) 120 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.