Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 20ft, 115VAC

  • Mfr # 5983-95

  • Zoro # G615890512


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Impeller Material
Cast Iron
Includes
Hose Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5983-95
Zoro #
G615890512
UPC #
726846527470
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Overall Height
18 3/4 in
Body Diameter
7 1/2 in
Width at Widest Point
11 3/4 in
Discharge Internal Diameter
3 in
Solids Diameter - Maximum
7/32 in
Depth Pumped - Minimum
7 in
Inlet Internal Diameter
3 in
Operating Water Depth - Minimum
7 in
Inlet External Diameter
3 in
Sump Pit Diameter - Minimum
15 in

Details

Phase
Single
Impeller Material
Cast Iron
Item
Submersible Sump Pump
Includes
Hose Adapter
Standards
CSA Listed, UL
Liquid Temperature - Maximum
104 Degrees F
Flow Rate - Maximum
170 gpm
Current
13 A
Inlet Internal Standard
NPT
Discharge Internal Gender
Female
Frequency
60 Hz
Discharge Internal Standard
NPT
Switch Actuation
No Switch Included
Inlet Internal Gender
Female
For Media Type
Clear Water
Inlet External Gender
Female
Volute Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic
Feet of Head - Maximum
35 ft
Inlet External Standard
NPT
Rated Voltage
115V AC
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
170 gpm
Duty Cycle
Continuous
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Power Source
Corded Electric
Horsepower
1 hp
Rotation Speed - Maximum
3,450 RPM

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Impeller Material Cast Iron, Width at Widest Point 11 3/4 in, Overall Height 18 3/4 in, Duty Cycle Continuous, Cord Length 20 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.