Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 32ft, 230VAC

  • Mfr # 5771-95

  • Zoro # G215890707


product price: $2,015.99
/ea
Free Shipping & Returns

Key Features

Includes
Cord with Bare Wires
Phase
Single
Manufacturers Warranty Length
1 yr
Power Source
Corded Electric
Impeller Material
High Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5771-95
Zoro #
G215890707
UPC #
726846514180
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
32 ft
Body Diameter
8 1/4 in
Width at Widest Point
9 in
Inlet Internal Diameter
2 in
Sump Pit Diameter - Minimum
9 in
Inlet External Diameter
2 in
Solids Diameter - Maximum
3/8 in
Depth Pumped - Minimum
2 4/5 in
Overall Height
19 1/4 in
Operating Water Depth - Minimum
2 4/5 in
Discharge Internal Diameter
2 in

Details

Includes
Cord with Bare Wires
Phase
Single
Power Source
Corded Electric
Impeller Material
High Chrome
Series
Submersible
Item
Submersible Sump Pump
Switch Actuation
No Switch Included
Current
7 A
Horsepower
1 hp
Discharge Internal Gender
Female
Rated Voltage
230V AC
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Feet of Head - Maximum
48 ft
Inlet Internal Standard
NPT
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Inlet Internal Gender
Female
Flow Rate - Maximum
90 gpm
Flow Rate @ 5 ft of Head
90 gpm
Frequency
60 Hz
For Media Type
Clear Water, Slurry, Sewage Water
Flow Rate @ 10 ft of Head
80 gpm
Inlet External Standard
NPT
Discharge Internal Standard
NPT
Standards
CSA Listed, UL
Duty Cycle
Continuous
Inlet External Gender
Female
Motor Housing Material
Stainless Steel

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Impeller Material High Chrome, Width at Widest Point 9 in, Overall Height 19 1/4 in, Duty Cycle Continuous, Cord Length 32 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.