Zoro Homepage

Well Tank, 53 gal, 25 psi

  • Mfr # WX-447C

  • Zoro # G416174019


product price: $6,044.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Tank Capacity
53 gal
Body Material
Steel
Product Type
Water Tank
Includes Pump Stand
No Pump Stand Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-447C
Zoro #
G416174019
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Tank Diameter
24 in
Manufacturer Warranty Length
3 yr
Inlet Diameter
2 in

Details

Item
Well Tank
Tank Capacity
53 gal
Body Material
Steel
Product Type
Water Tank
Includes Pump Stand
No Pump Stand Included
Drawdown @ 20-40 PSI
23.85 gal
Working Pressure - Maximum
125 psi
Tank Orientation
Vertical
Water Temperature - Maximum
240 Degrees F
ASME Boiler and Pressure Rated
Rated ASME Section VIII Division 1
Precharge Pressure
25 psi
Environment
Indoor/Outdoor
Drawdown @ 30-50 PSI
19.78 gal
Inlet Gender
Female
Tank Technology
Bladder
Inlet Standard
NPT
Installation
Floor Standing
Series
Well-X-Trol
NSF Certifications for Food and Drinking Water
NSF 61
Drawdown @ 40-60 PSI
16.78 gal

Description

Gallon ASME Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.