Shop ANCHORLUBE
See all product information
Create Account
Cutting Fluid, 8 oz, Jar, Green, 12 PK
- Mfr # 3011
- Zoro # G206382907
product price:Â
$
116.99
/pk of 12, $9.75/ea
Free Shipping & Returns
Key Features
Material Compatibility
All Metals
Specific Gravity
1.0365 g/cc
Flash Point
None
Fragrance
Almond
Features
Prolongs Tool Life; Fast, Smooth Cut; Water Based; Designed for the Toughest Operations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3011
- Zoro #
- G206382907
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Fluid
- Material Compatibility
- All Metals
- Container Type
- Jar
- Specific Gravity
- 1.0365 g/cc
- Flash Point
- None
- Fragrance
- Almond
- Features
- Prolongs Tool Life; Fast, Smooth Cut; Water Based; Designed for the Toughest Operations
- Application
- All Metalworking Operations, Use on All Metals
- Color
- Green
- Standards
- Not Hazardous in Accordance with OSHA HAZCOM 2012, the GHS and WHMIS 2015
- For Use With
- All Metals
- Form
- Paste
- Series
- Anchorlube
- Fluid Characteristics
- Water Soluble
Dimensions
- Container Size
- 8 oz
Description
Anchorlube is a water-based cutting fluid. It is a semi-paste that performs exceptionally well on stainless steel, high carbon steel, titanium, exotic metals - and can be used for all metals. Anchorlube is best used for Tapping, Drilling, Sawing, Cutting and many more operations. It does not contain any oil and has been designed to perform exceptionally well on the hardest metals and the toughest operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.