
Primary Wire, Marine, 6 AWG, 1C C, Green, Vinyl, Stranded, 600V, 50 ft.
Mfr # 112305
Zoro # G4504686
product price: $80.10
/ea
Free Shipping & Returns
Key Features
Trade Designation
Marine
Conductor Material
Copper
Wire Color
Green
Jacket Color
Green
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112305
Zoro #
G4504686
UPC #
091887119305
Country of Origin
United States
Dimensions
Wire Size
6 AWG
Length
50 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
Ancor Green 6 AWG Tinned Copper Wire - 50'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.