Chain Assembly with J-Hook, 5 ft L, 80 Grade, 7100 lb Working Load, Carbon Steel

  • Mfr # 50739-10-05-2

  • Zoro # G313994147


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Grade
80
Trade Size
3/8 in
Overall Width
6 in
Material
Carbon Steel
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50739-10-05-2
Zoro #
G313994147
UPC #
92888421664
Country of Origin
China

Dimensions

Trade Size
3/8 in
Overall Width
6 in
Depth
8.5 in

Details

Grade
80
Material
Carbon Steel

Description

Able to tackle jobs up to 7100 lb, Ancra's grade 80 3/8 in x 5 ft chain assembly is made for heavy-duty lifting, such as recovering vehicles and pulling them onto flatbed tow trucks. The grade 80 chain assembly is built with high-performance carbon alloy steel and heat-treated and 100% proof-tested to twice its original working load limit so you can be confident in handling heavy cargo. The grade 80-3/8in x 5 ft. chain assembly features a 8 in grade 80 J-hook. The chain assembly complies with NACM standards for tie-down use with properly marked links.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.