Anderson BP134114050R Bilge Hose White - 1.25 in. x 50 ft.

  • Mfr # 4099024

  • Zoro # G304059657


product price:  $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4099024
Zoro #
G304059657
UPC #
32888194403
Country of Origin
China

Description

For marine applications, sump pump and all discharge operations where no vacuum is present. Design of non-toxic, corrugated, ultra low-density polyethylene that allows high operating temperature.

Features
  • Color: White
  • Diameter: 1-1/4"
  • Length: 50'
  • Material: Plastic
  • Suitable for hot water use
  • Flexible corrugated plastic discharge hose
  • Maring or sump pump applications
  • Can be used on any pump discharge application where there is NO vacuum
  • Max. temp. range: +5 degree - +150 degree F
Specifications
  • Dimension: 18.5" H x 18.5" W x 18.5" L
  • Weight: 5.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.