Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP916038100B Vinyl Tubing 55 Psi 100 ft.

  • Mfr # 8672107

  • Zoro # G016368474


product price: $88.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8672107
Zoro #
G016368474
UPC #
-
Country of Origin
China

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours This Tubing is smooth dense bore maximizes flow and reduces sediment buildup and handles a wide variety of chemicals gases and liquids. Features Interior Diameter: 3/8 Exterior Diameter: 9/16 Tubing Length: 100' Minimum Working Temperature: -40 deg. F Maximum Temperature: 175 deg. F Maximum Pressure: 55 psi Material: PVC Specifications Dimension: 4.1 H x 14.2 W x 14.2 L Weight: 9.6 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.