Green Leaf 1-1/2 in. MPT X 1 in. D FPT Nylon Bushing 1 pk

  • Mfr # CBRB1121BG1

  • Zoro # G3868220


product price: $7.55
/ea

Key Features

Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRB1121BG1
Zoro #
G3868220
UPC #
023537083001
Country of Origin
United States

Details

Item
Nylon Hose Pipe and Nozzle Fitting
Material
Nylon

Description

GreenLeaf’s nylon hose, pipe and nozzle fittings (


  • • Compatible pipe material is multipurpose
  • • Pressure Rating is 75 psi at 167 to 32 degrees Fahrenhei
  • • Nylon fittings are highly durable and chemical resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.