
Green Leaf 1-1/4 in. MPT X 1 in. D FPT Nylon Bushing 1 pk
Mfr # CBRB1141BG1
Zoro # G3872116
product price: $7.79
/eaKey Features
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBRB1141BG1
Zoro #
G3872116
UPC #
023537082004
Country of Origin
United States
Details
Item
Nylon Hose Pipe and Nozzle Fitting
Material
Nylon
Description
GreenLeaf’s nylon hose, pipe and nozzle fittings (
- • Compatible pipe material is multipurpose
- • Pressure Rating is 75 psi at 167 to 32 degrees Fahrenhei
- • Nylon fittings are highly durable and chemical resistant
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.