Shop ANDERSON METALS

Midland Industries 949167 Ball Valve, 1-1/2 in Connection, FPT, 1000 psi Pressure

  • Mfr # 949167BAG

  • Zoro # G013755048


product price:  $98.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
949167BAG
Zoro #
G013755048
UPC #
719852968740
Country of Origin
China

Description

Midland Industries Ball Valve, 2-Piece, 1-1/2 in Connection, FPT Connection, Port Type: Full, 1000 psi, Temperature Rating: -60 to 450 deg F, Media: Gas, Oil, Water, Trim Material: Stainless Steel, Softgoods Material: Reinforced PTFE, Stainless Steel Handle, Dimensions: 4.05 in L x 6.1 in W x 3.54 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.