Anderson Metals

Union, Union, Brass


product price: $6.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Size 1/8 in
  • Sub-Category Unions
  • Pressure (PSI) 150
  • Temp. Range -65 Degrees to 250 Degrees F
  • Material Brass
See all product information

Product Information

Dimensions

Tube Size 1/8 in
Fitting Side B Tube Outer Diameter 1/8 in
Fitting Side A Tube Outer Diameter 1/8 in

Details

Item Union
Sub-Category Unions
Pressure (PSI) 150
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Tubing
Type Union
Standards DOT/SAE J1402A
Connection Tube
Application Air, Non-Potable Water
Maximum Operating Pressure 150 psi
Fitting Material Brass
Fitting Side B Connection Type Compression
System of Measurement Imperial
Fitting Side A Connection Type Compression
Specific Fitting Shape Straight Connector
Minimum Operating Temperature 65 Degrees F
Maximum Operating Temperature 200 Degrees F

Description

Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Connector, System of Measurement Imperial, Standards DOT/SAE J1402A, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.