Zoro Homepage

Housing, PP15 to PP45 For, Black

  • Mfr # 1461G1

  • Zoro # G611508985


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Type
Plug Housing
Color
Black
Insulation Material
Polycarbonate
RoHS Compliant
Yes
Overall Length
57.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461G1
Zoro #
G611508985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.2 mm
Compatible Shell Size
15, 45
Overall Height
21.6 mm
Overall Width
31.5 mm

Details

Item
Housing
Type
Plug Housing
Color
Black
Insulation Material
Polycarbonate
RoHS Compliant
Yes
Material
Polycarbonate
Standards
RoHS
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole Pak
Product Type
Plug Housing

Description

PP PAK 2-4P HSG-PLUG NO LATCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.