Housing, PP75 For, Black
Mfr # 5916G4
Zoro # G211509030
product price: $1.85
/eaKey Features
Type
Standard Housing
Color
Black
RoHS Compliant
Yes
Standards
RoHS
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5916G4
Zoro #
G211509030
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
47.8 mm
Compatible Shell Size
75
Overall Height
15.7 mm
Overall Width
15.7 mm
Details
Item
Housing
Type
Standard Housing
Color
Black
RoHS Compliant
Yes
Standards
RoHS
Material
Polycarbonate
Compatible with Brand
Anderson Power
Product Type
Standard Housing
Compatible with Series
Powerpole
Description
PP75-HSG W/SPG-BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.