Zoro Homepage

Plug Latch, 600V, Black Housing

  • Mfr # 1452G3

  • Zoro # G011508875


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Minimum Operating Temperature
-4 Degrees F
Application
Power
Kit Contents - Part Numbers and Quanity
(4) 1327G6-BK, (4) 1331-BK, 115G1-BK, 1460G1-BK
Contact Plating
Silver
Shell Size
15, 45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452G3
Zoro #
G011508875
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in

Details

Item
Plug Latch
Minimum Operating Temperature
-4 Degrees F
Application
Power
Kit Contents - Part Numbers and Quanity
(4) 1327G6-BK, (4) 1331-BK, 115G1-BK, 1460G1-BK
Contact Plating
Silver
Minimum Mating Cycles
10,000
Housing Type
Standard
Kit Contents - Description
(4) PP15/45 Housing with Black Splice, (4) PP30 Loose 16 to 12 AWG Connector, PP PAK 2-4P Housing Plug with Latch, PP PAK-2-4P HDW.PAK-CABLE Heavy Duty Power Connectors
Connector Application
Wire-to-Wire

Description

PP PAK 4P PLUG LATCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.