Classic 3 Seater Bench
- Mfr # BH-005S
- Zoro # G624190283
product price:Â
$
1,491.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH-005S
- Zoro #
- G624190283
- UPC #
- -
- Country of Origin
- China
Description
This is simple traditional styling that has not ever and will not ever go out of style, but quietly blends with any dcor.We have made subtle but careful design changes to ensure excellent back support. Place a single bench under your trees;use a group of benches and chairs for entertaining. The durable teak construction of this heavyweight bench will allow it to withstand constant usage, making it ideal for parks, shopping centers, or any other heavily frequented area. This furniture bench features a comfortable contoured seat that offer a convenient surface. Quality built for generations. Features Bench. Straight Back Bench. Cushions ( Optional) Are Made Of Sunbrella Fabric, A Water Repellent Material, Preventing Mildew And Fading. QuickShip Cushions in Natural, Burgandy, JockeyRed, Teak, Navy, Linen Antique Beige, Linen Champagne, & Forest Green. Teak outdoor furniture with premium quality products . Specifications Material: Teak Wood. Dimension: 35 in H x 59 in W x 23 in L. Warranty: 2 Years. Country of Origin: Indonesia. Assembly Required: Yes. Weight: 70 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.