Shop BALI & PARI
See all product information
Create Account
Reinu Natural Rattan Dining Chair
- Mfr # 253-13659-ZORO
- Zoro # G423546533
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Fabric "100% Polyester", Polydacron Fiber Fill
Width (In.)
24.4 in
Length
28 in
Color
Natural
Height (In.)
34.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13659-ZORO
- Zoro #
- G423546533
- UPC #
- 193271421060
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Fabric "100% Polyester", Polydacron Fiber Fill
- Color
- Natural
- Assembly
- Assembled
- For Use With
- Dining Room
- Style
- Bohemian
Dimensions
- Width (In.)
- 24.4 in
- Length
- 28 in
- Height (In.)
- 34.6 in
Description
Grasp an element of bohemian leisure with the serene Reinu dining chair. Made in Indonesia, this avantgarde piece is handcrafted from natural rattan by skilled artisans. Sloping armrests wrap around the frame to encourage tranquil leisure while scalloped edges distinguish the outline of the piece with captivating geometric flair. The Reinu will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Exhibiting an airy, openwork design, the Reinu dining chair uplifts any layout with exotic grace. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.