Myst 3-in. x 12-in. Subway Agate Inspired Polished Glass Wall Tile (3.75 Square Feet Per Box)

  • Mfr # ANDMYS244

  • Zoro # G405670539


product price:  $102.99
/pk 15, $6.87/ea
Free Shipping & Returns

Key Features

Length
12 In
Width
3 In
Thickness
0.31 In
Size
3" X 12"
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDMYS244
Zoro #
G405670539
UPC #
-
Country of Origin
China

Dimensions

Length
12 In
Width
3 In
Thickness
0.31 In
Size
3" X 12"

Details

Color
Nero
Material
Glass
Finish
Polished
Coverage Area
3.75 sq. ft.

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 3.75 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products