Shop ANDOVA TILES
See all product information
Create Account
Estee 2" x 2" Random Mosaic Wall and Floor Tile
- Mfr # ANDEST343
- Zoro # G805670757
product price:Â
$
20.69
/ea
Key Features
Length
2 In
Width
2 In
Thickness
0.3125 In
Material
Natural Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDEST343
- Zoro #
- G805670757
- UPC #
- -
- Country of Origin
- China
- Color
- Morio
- Material
- Natural Stone
Dimensions
- Length
- 2 In
- Width
- 2 In
- Thickness
- 0.3125 In
Description
The Estee mosaic collection by Andova Tiles is created from a blend of stone, glass and stainless steel for a breath-taking final product. Combining multiple bold color shades and textures, these tiles will add a dazzling finished look to any bathroom, kitchen or foyer. The varying tile size contributes to the distinct look of this collection, for dramatic, vivid effect. 11.6875'' W x 11.6875'' L = .95 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.