Shop ANDOVA TILES
See all product information
Create Account
Gullivan 3" x 9" Straight Edge Porcelain Singular Subway Tile, PK15
- Mfr # ANDGUL412
- Zoro # G405670683
product price:
$
48.99
/pk of 15, $3.27/ea
Key Features
Length
9.33 In
Width
3.11 In
Thickness
0.375 In
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDGUL412
- Zoro #
- G405670683
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 9.33 In
- Width
- 3.11 In
- Thickness
- 0.375 In
Details
- Material
- Porcelain
- Color
- Opaque
Description
This product by Andova will add a trendy, yet clean class to your home décor or decorated space. These glazed ceramic tiles, available in neutral shades and a traditional style, will be your go-to tile that will complement any color scheme or design. Choose the Nebu variation for a reliable backdrop. Go with Opaque for a lustrous glitter finish that will add a wow factor to any backsplash or wall. Tile size : 3 1/9" x 9 1/3" = .2 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.