Shop ANDOVA TILES
See all product information
Create Account
Loic 0.375" x 1.625" Glass Brick Joint Mosaic Tile
- Mfr # ANDLOI449
- Zoro # G005670366
product price:Â
$
24.65
/ea
Key Features
Length
1.625 In
Width
0.375 In
Thickness
0.3125 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDLOI449
- Zoro #
- G005670366
- UPC #
- -
- Country of Origin
- China
- Color
- Riviera
- Material
- Glass
Dimensions
- Length
- 1.625 In
- Width
- 0.375 In
- Thickness
- 0.3125 In
Description
Add sparkle and glamour to your home. Andover's Loic mosaic brick collection will take your walls or pool to the next level of elegance. These mosaic sheets are created from a unique combination of frosted glass rectangles in various contrasting colors, highlighted by sparkling glass crystals, and natural stone in the heron and riviera variations, for a sophisticated, breathtaking result. Perfect for any kitchen, bathroom, parlor, foyer, accent wall, patio, or pool upgrade.Sheet size : 10 1/4" x 11 1/2" = .81 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.