Shop ANDOVA TILES

Nabo Fjord Grey 3-in. x 18-in. Subway Wood Look Matte Porcelain Wall & Floor Tile

  • Mfr # ANDNAB488

  • Zoro # G505670361


product price:  $88.69
/pk 26, $3.41/ea

Key Features

Length
18 In
Width
3 In
Thickness
0.33333333333 In
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDNAB488
Zoro #
G505670361
UPC #
-
Country of Origin
China

Dimensions

Length
18 In
Width
3 In
Thickness
0.33333333333 In

Details

Material
Porcelain
Color
Fjord

Description

The nabo tile collection artfully replicates the pattern of wooden panels so you get all the benefits of versatile porcelain with the beauty of natural wood. Available in earthy tones of browns, greys, whites, and blues, these tiles offer an authentic wooden feel and will complement any style décor. Frost and UV resistant, these tiles are great for indoor, outdoor, and pool spaces.


  • Easy to maintain: these strong porcelain tiles will remain in pristine condition for many years to come
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect
  • We recommend covering extra to cover cuts, waste, and future mishaps. 10% works for most tiles but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products