Rhapsody 2.5" x 2.5" Glass Novelty Mosaic Wall Tile
- Mfr # ANDRHA535
- Zoro # G005670564
product price:Â
$
22.65
/ea
Key Features
Length
2.5 In
Width
2.5 In
Thickness
0.3125 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDRHA535
- Zoro #
- G005670564
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2.5 In
- Width
- 2.5 In
- Thickness
- 0.3125 In
Details
- Color
- Energy
- Material
- Glass
Description
The mosaic collection by Andova is composed of diamond/oval shaped glass tiles featuring a 3D, beveled look. Available in four beautiful color combinations that are highlighed with a shimmery, shiny finish. Perfect for adding simple sophistication and casual elegance to any space. Suitable for use on walls and wet areas. Perfect for shower walls, kitchen and bathroom backsplashes, pools, foyers, or accent walls. Sheet size :11 3/4" x 10 1/4" = .84 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.