Shop ANDOVA TILES

Rhapsody 2.5" x 2.5" Glass Novelty Mosaic Wall Tile

  • Mfr # ANDRHA538
  • Zoro # G305670813

product price: 
$
22.65
/ea

Key Features

Length
2.5 In
Width
2.5 In
Thickness
0.3125 In
Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ANDRHA538
Zoro #
G305670813
UPC #
-
Country of Origin
China

Dimensions

Length
2.5 In
Width
2.5 In
Thickness
0.3125 In

Details

Color
Excitement
Material
Glass

Description

The mosaic collection by Andova is composed of diamond/oval shaped glass tiles featuring a 3D, beveled look. Available in four beautiful color combinations that are highlighed with a shimmery, shiny finish. Perfect for adding simple sophistication and casual elegance to any space. Suitable for use on walls and wet areas. Perfect for shower walls, kitchen and bathroom backsplashes, pools, foyers, or accent walls. Sheet size :11 3/4" x 10 1/4" = .84 SQF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.