Shop ANDOVA TILES
See all product information
Create Account
SAMPLE-11 in. x 11 in.Straight Edge Glass Mosaic Tile
- Mfr # SAM-ANDANG862
- Zoro # G910447756
product price:Â
$
7.79
/ea
Key Features
Color
Downy
Shape
Downy Raindrop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAM-ANDANG862
- Zoro #
- G910447756
- UPC #
- -
- Country of Origin
- China
- Color
- Downy
- Shape
- Downy Raindrop
Description
The Angelic collection by Andova is a clean-lined choice for backsplashes, pools and decorative accents. Angelic will offer a contemporary update to your home. Made from clear, white glass in frosted and rippled finishes. Choose from beautiful patterns, available in random 3/8''x2'' bricks, 2''x4'' brick, 3''x6'' subways, 4''x12'' subways, random sized bullets, random 'shattered' glass, and random 'shattered' glass borders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.