Fossil Gray 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # T88095-15A
- Zoro # G211320246
Key Features
Specifications
Details
- MFR #
- T88095-15A
- Zoro #
- G211320246
- UPC #
- 840175525096
- Country of Origin
- China
- Color
- Fossil Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Polished
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
Don’t leave your tile project looking unfinished - complete your install with a tile trim for a design that looks professional and lasts longer. This tile trim covers rough or sharp edges of your tiles, outlines the end of a design, and cuts down on maintenance. Choose it as the decorative accent around the edges of a kitchen backsplash, or on the top of a half-tiled accent wall in the bathroom. Its impervious surface allows for water-resistant protection around the edges of your tiles - perfect for shower walls, kitchens and mudrooms! A sleek decor piece for hiding rough tile edges, this glossy flat liner will streamline the overall design. It can also create borders or frames around a great statement piece - be it a patterned stove backsplash, mosaic shower head design or recessed shower niche. Our glass flat liner gives any project a contemporary touch, and guarantee a smooth move from one tile to the next!.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.