
SAMPLE-Ciara Rex 10-in. Marble Look Matte Porcelain Wall & Floor Tile
Mfr # SAM-ANDCIA1264
Zoro # G016491370
product price: $7.45
/eaKey Features
Thickness
9 in
Style
Marble Look; Vintage
Width
5 in
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDCIA1264
Zoro #
G016491370
UPC #
-
Country of Origin
Turkey
Dimensions
Thickness
9 in
Width
5 in
Length
6 in
Details
Style
Marble Look; Vintage
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Material
Porcelain
Finish
Matte
Color
Rex
Shape
Irregular
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.