Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAMPLE-Daint 2-in. x 10-in. Subway Metal Look Glossy Ceramic Wall Tile

  • Mfr # SAM-ANDDAI1093

  • Zoro # G616491459


product price: $7.35
/ea

Key Features

Shape
Rectangle
Color
Saphrine
Application
Not Suitable for Outdoor Use
Style
Metal Look
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM-ANDDAI1093
Zoro #
G616491459
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
6 in
Width
5 in

Details

Shape
Rectangle
Color
Saphrine
Application
Not Suitable for Outdoor Use
Style
Metal Look
Finish
Glossy
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower Wall; Kitchen; Fireplace Surround; Ceiling; Wall

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.