
SAMPLE-Haelm 2-in Hexagon Honeycomb Marble Look Upcycled Polished Glass Wall & Floor Mosaic Tile
Mfr # SAM-ANDHAE1373
Zoro # G816491020
product price:Â $7.45
/eaKey Features
Length
6 in
Thickness
5 in
Finish
Matte
Style
Marble Look
Material
Recycled Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDHAE1373
Zoro #
G816491020
UPC #
-
Country of Origin
Spain
Dimensions
Length
6 in
Thickness
5 in
Width
5 in
Details
Color
Radico
Finish
Matte
Style
Marble Look
Material
Recycled Glass
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround;Outdoor; Outdoor Covered; Patio; Floor; Wall
Shape
Hexagon
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.