
SAMPLE-Trafale Hague Grey 8-in. x 9-in. Hexagon Encaustic Matte Porcelain Floor & Wall Tile
Mfr # SAM-ANDTRA1274
Zoro # G416491017
product price:Â $7.45
/eaKey Features
Shape
Hexagon
Finish
Matte
Material
Porcelain
Width
5 in
Style
Patterned; Spanish / Moroccan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDTRA1274
Zoro #
G416491017
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Length
6 in
Thickness
10 in
Details
Shape
Hexagon
Finish
Matte
Material
Porcelain
Style
Patterned; Spanish / Moroccan
Color
Hague
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.