Smoky Alps Interlocking 12 In. X 12 In. X 8Mm Glass/Stone Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0154

  • Zoro # G604415429


product price:  $171.99
/pk 10, $17.20/ea
Free Shipping & Returns

Key Features

Length
13.19
Width
13.78
Thickness
4.13
Size
13.78x13.19
Color
Smoky Alps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0154
Zoro #
G604415429
UPC #
-
Country of Origin
China

Dimensions

Length
13.19
Width
13.78
Thickness
4.13
Size
13.78x13.19

Details

Color
Smoky Alps
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
35
Coverage Area
9.7 Sq. ft

Description

Accentuate your home with the elegance of this MSI Smoky Alps Interlocking 8mm wall tile. it features rectangular porcelain and glass in grays, silvers and charcoals, adding visual interest to any interior space. this stylish tile is the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. durable and with mesh backing for easy installation, it is designed for both residential and commercial use. inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products