Blue 12 in x 12.9 in Glass Glossy, Matte Floor and Wall Mosaic Tile 5.38 sqft/case, 5PK
- Mfr # APLICL8807A
- Zoro # G311320245
Key Features
Specifications
Details
- MFR #
- APLICL8807A
- Zoro #
- G311320245
- UPC #
- 840175527342
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Glass
- Shape
- Trapezium
- Finish
- Glossy, Matte
- Coverage Area
- 5.38 sq. ft
Dimensions
- Length
- 12.9 in
- Width
- 12 in
- Thickness
- 0.31 in
Description
Embrace a geometric contemporary style with our sleek trapezoid glass mosaic tiles. With luminosity and a clean modern sensibility in mind, our mosaic tile lets any design express a unique personality. The soft palette lets the focus lie on the striking trapezoid shape while letting the tile blend beautifully with neutral surroundings. The iridescent surface reflects light with a subtle tone of luxury and elegance. This glass mosaic tile can add instant glamour to a small bathroom once the light hits the reflective surface to give off a beautiful shine. Without compromising its contemporary style, glass tile is a practical solution for shower walls, vanity surroundings and accent walls. Water and stain-resistant surface makes this glass tile a durable choice for the kitchens, bathrooms and living rooms as well as commercial areas.
- Weight and Dimension: Individual tile - 0.4-in x 0.8-in x 3.1-in, Mosaic sheet - 12.-in W x 12.9-in L, Thickness - 0.31-in, Sq ft per sheet - 1.075, Sheets per box - 5, Sq ft per box - 5.38
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.