Serenite 4" x 16" Porcelain Vintage Subway Wall Tile, PK25
- Mfr # ANDSER552
- Zoro # G005670694
original price:Â $129.99 , new price: $77.99 , 40 percent off
new price:Â
$
77.99
/pk of 25, $3.12/ea
Key Features
Length
15.75 In
Width
4 In
Thickness
0.375 In
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDSER552
- Zoro #
- G005670694
- UPC #
- -
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Fluid
Dimensions
- Length
- 15.75 In
- Width
- 4 In
- Thickness
- 0.375 In
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 4" x 15 3/4" = .44 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.