Serenite 4" x 16" Porcelain Vintage Subway Wall Tile, PK25
- Mfr # ANDSER556
- Zoro # G605670568
product price:Â
$
129.99
/pk of 25, $5.20/ea
Free Shipping & Returns
Key Features
Length
15.75 In
Width
4 In
Thickness
0.375 In
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDSER556
- Zoro #
- G605670568
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 15.75 In
- Width
- 4 In
- Thickness
- 0.375 In
Details
- Material
- Porcelain
- Color
- Xeila
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 4" x 15 3/4" = .44 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.