Shop ANDOVA TILES

Venataro 2-in. x 2-in. Polished Natural Stone/ Marble Porcelain Floor and Wall Mosaic Tile, 2PK

  • Mfr # ANDVENA1532

  • Zoro # G016491004


product price:  $32.39
/pk 2, $16.20/ea

Key Features

Length
2 in
Width
2 in
Thickness
10.5 in
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDVENA1532
Zoro #
G016491004
UPC #
-
Country of Origin
Spain

Dimensions

Length
2 in
Width
2 in
Thickness
10.5 in

Details

Color
Arliso
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Material
Porcelain
Shape
square
Finish
Polished
Coverage Area
1 sq. ft.

Description

Inspired by nature's enduring beauty, the Venataro Collection confidently transforms spaces. These 2-in. x 2-in. porcelain mosaic sheetes capture the essence of natural stone through distinct colorways, bringing genuine character to walls and floors. The Venataro mosaic collection coordinates with its Venataro large format counterparts opening up worlds of design possibilities. Honoring authentic natural stone, Venataro celebrates the imperfections and variations that make each installation uniquely yours. If your goal is to create a sophisticated, livable home, this collection creates timeless and intentional spaces.


  • Inspired by nature's enduring beauty, the Venataro Collection confidently transforms spaces. These 2-in. x 2-in. porcelain mosaic sheetes capture the essence of natural stone through distinct colorways, bringing genuine character to walls and floors. The Venataro mosaic collection coordinates with its Venataro large format counterparts opening up worlds of design possibilities. Honoring authentic natural stone, Venataro celebrates the imperfections and variations that make each installation uniquely yours. If your goal is to create a sophisticated, livable home, this collection creates timeless and intentional spaces.
  • Grid patterned, 2-in. x 2-in. mosaics coordinate perfectly with the large formats for organized and seamless design
  • Seventeen colorways inspired by natural stone offer versatile design options while maintaining organic warmth
  • Suitable for both walls and floors, both indoors and out, Venataro combines sophisticated stone aesthetics with the durability and easy upkeep of porcelain
  • Mosaic Tile Size: 2"x2" nominal, Sheet Size: 12"x12", Sold by Sheet, Tile Thickenss: 11 mm., Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products