
Rectangle Material Handling Basket with Handles, Steel, Chrome (Discontinued)
- Mfr # C-MHBSK-1-ZN
- Zoro # G915301985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-MHBSK-1-ZN
Zoro #
G915301985
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
10 in
Length
16 in
Details
Material
Steel
Color
Chrome
Shape
Rectangle
Finish
Chrome
Item
Material Handling Basket with Handles
Description
This zinc-plated steel wire material handling baskets measures 18.5" long, 11" wide, and 8" high. It’s perfect for handling items and is east to transport with the handles.
- Material Handling and Storage
- 18 inches by 18 inches
- Made in USA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.