Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Glass-Filled Nylon, Female

  • Mfr # ACV114

  • Zoro # G616091277


product price: $23.55
/ea

Key Features

Body Material
Glass-Filled Nylon
Manufacturer Warranty
2 yr
Coefficient of Volume (Cv)
20
Connection Size - Side 1
1 1/4 in
Cracking Pressure
1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACV114
Zoro #
G616091277
UPC #
-
Country of Origin
New Zealand

Dimensions

Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Body Material
Glass-Filled Nylon
Manufacturer Warranty
2 yr
Coefficient of Volume (Cv)
20
Cracking Pressure
1 psi
Connection Type - Side 2
NPT
Valve Series
ANKA
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
230 psi
For Media
Water
Spring Material
316 Stainless Steel
Connection Type - Side 1
NPT
Item
Check Valve
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Includes Counterweight
No Counterweight
Check Mechanism
Disc
Silent Check
Standard
Valve Body Style
Inline
Connection Gender - Side 2
Female
Seal Material
Rubber
Valve Ways
2-Way
Connection Gender - Side 1
Female
Check Mechanism Material
Acetal
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
140 Degrees F

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.