Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Glass-Filled Nylon, Female

  • Mfr # ACV34

  • Zoro # G716091436


product price: $18.49
/ea

Key Features

Body Material
Glass-Filled Nylon
Connection Size - Side 1
3/4 in
Connection Gender - Side 2
Female
Valve Series
ANKA
Mounting Orientation
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACV34
Zoro #
G716091436
UPC #
-
Country of Origin
New Zealand

Dimensions

Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Body Material
Glass-Filled Nylon
Connection Gender - Side 2
Female
Valve Series
ANKA
Mounting Orientation
Horizontal, Vertical
For Media
Water
Connection Type - Side 1
NPT
Silent Check
Standard
3-A Standard Compliance
Not Rated
Cracking Pressure
1 psi
Maximum Pressure - Operating
230 psi
Connection Gender - Side 1
Female
Seal Material
Rubber
Check Mechanism Material
Acetal
Manufacturer Warranty
2 yr
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
6
Valve Ways
2-Way
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
NPT
Item
Check Valve
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Check Mechanism
Disc
Operating Temperature - Maximum
140 Degrees F
Spring Material
316 Stainless Steel

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.