Float Valve, Rectangular, Bulkhead
Mfr # XF1-3/4
Zoro # G116091364
product price: $47.29
/eaKey Features
Includes Float and Rod
Float Only-No Rod
Mounting
Bulkhead
Connection Type - Side 1
NPT
Float Length
6 1/2 in
Seat Style
Single Seated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XF1-3/4
Zoro #
G116091364
UPC #
-
Country of Origin
New Zealand
Dimensions
Float Length
6 1/2 in
Connection Size - Side 1
1 3/4 in
Details
Includes Float and Rod
Float Only-No Rod
Mounting
Bulkhead
Connection Type - Side 1
NPT
Seat Style
Single Seated
Flow Rate
95 gpm @ 175 psi
Maximum Pressure - Operating
175 psi
Valve Body Style
Angle
Item
Float Valve
Connection Gender - Side 1
Male
Valve Series
XF
For Media
Water
Standards
ASSE, CSA, FM Approvals, NSF, UL, ULC, USC, WQA
Float Material
Polyethylene
Operating Temperature - Minimum
34 Degrees F
Float Shape
Rectangular
Body Material
Thermoplastic
Operating Temperature - Maximum
140 Degrees F
Arm Adjustability
Adjustable
Seal Material
Buna-N
Description
Float Valve, Mounting Bulkhead, Rod Thread Not Applicable, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Thermoplastic, Float Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.