SELECT 4 GO - BLACK

  • Mfr # A31X1111

  • Zoro # G016131627


product price:  $25.15
/ea

Key Features

Bluetooth Compatible
Yes
RMS Output Power
5 W
Features
Equalizer, Floatable, Deep Bass, True Wireless Stereo (TWS), Lightweight, Carrying Strap, Stereo Pairing
Portable
Yes
Ingress Protection (IP) Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A31X1111
Zoro #
G016131627
UPC #
194644055783
Country of Origin
China

Details

Item
Speaker System
Bluetooth Compatible
Yes
RMS Output Power
5 W
Features
Equalizer, Floatable, Deep Bass, True Wireless Stereo (TWS), Lightweight, Carrying Strap, Stereo Pairing
Portable
Yes
Ingress Protection (IP) Rating
IP67
Wireless Speaker(s)
Yes
Power Source
Battery
Battery Rechargeable
Yes
Durability
Dust Proof, Water Proof, Water Resistant
Maximum Battery Run Time
20 Hour

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.