Shop All Chemical Resistant Gloves
Ansell
12-1/2" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # 37-200
Zoro # G5066092
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Supported / Unsupported Unsupported
- ANSI/ISEA Puncture Level 2
- Special Features Outstanding Resistance to a Wide Range of Chemicals, Including Aromatic Solvents, Petroleum Solvents and Animal Fats
- Glove Length 12 1/2 in
Product Information
- Brand Ansell
- MFR # 37-200
- Zoro # G5066092
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 12 1/2 in |
Details
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 8 mil, 12 1/2 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards Complies with FDA Regulation 21 Cfr 177.2600 for Food Contact Applications, Resists animal fats, chemicals incl aromatic and petroleum solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- BRADY Wire Markers, Legend 6, Black/White, PK25, TMM-6-PK (TMM-6-PK)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 5XL (200JHX5)
- PYRAMEX Glass, Saftey, Amber (GB9430STM)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-101)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-124)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-320)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 9, 1 PR (08-352)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-101)
- Ansell Chemical Resistant Gloves