Ansell

12" Chemical Resistant Gloves, PVC, 10, 1 PR


product price: $5.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Fisheries, Petrochemical Refining, Handling Equipment and Abrasive Materials Coated with Acids, Caustics, Solvents Grease and Oil
  • Resists Acids and Caustics, Greases, Oils
  • Supported / Unsupported Supported
  • Glove Thickness 63 mil
  • Glove Length 12 in
See all product information

Product Information

Dimensions

Glove Length 12 in
Glove Size 10

Details

Application Fisheries, Petrochemical Refining, Handling Equipment and Abrasive Materials Coated with Acids, Caustics, Solvents Grease and Oil
Resists Acids and Caustics, Greases, Oils
Supported / Unsupported Supported
Glove Thickness 63 mil
Color Blue
Item Chemical Resistant Gloves
ANSI/ISEA Puncture Level 2
Special Features Excellent Chemical Resistance to Petrochemicals and Acids, Jersey Lining Provides Cushioned Comfort and Moderate Insulation, Optimum Abrasion Resistance In Combination with Excellent Wet Grip
ANSI/ISEA Abrasion Level 5
Standards ANSI, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 374, EN 388 3021X, EN 388 3021, EN ISO 374-5:2016
ANSI/ISEA Cut Level A1
Glove Texture Location Fingers Only
Glove Coating Finish Rough
Insulated Yes
Glove Coating Coverage Full
Glove Hand Style Left and Right
Glove Coating Color Blue
Brand and Series Ansell AlphaTec 04-644
Silicone-Free No
Latex-Free Yes
Series AlphaTec 04-644
Glove Materials PVC
Glove Insulation Material Cotton
EN 388 Impact Rated No
ANSI/ISEA Abrasion Cycles 10,000
Accelerator Free No
Sterile/Non-Sterile Non-Sterile
Glove Construction Rubber
EN ISO 374 Chemical Rating Type B - KPT
Anti-Static No
Dual Layer No
Cuff Style Gauntlet
Biodegradable Non-Biodegradable
Glove Texture Rough
ANSI/ISEA Puncture Force 20 N
Min. Temp. Not Rated
Glove Liner Material Cotton
Chlorinated/Non Chlorinated Non Chlorinated
EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi

Description

Chemical Resistant Gloves, PVC, Fingers Only, 63 mil, 12 in, Cuff Gauntlet, Lining Cotton, Glove Size 10, Color Blue, Supported, Standards ANSI, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 374, EN 388 3021X, EN 388 3021, EN ISO 374-5:2016, Resists Acids and Caustics, Greases, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.