Ansell

12" Chemical Resistant Gloves, PVC, 9, 1 PR


product price: $5.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A1
  • Resists Acids and Caustics, Greases, Oils
  • Glove Texture Location Fingers Only
  • Color Blue
  • Glove Thickness 63 mil
See all product information

Product Information

Dimensions

Glove Size 9
Glove Length 12 in

Details

ANSI/ISEA Cut Level A1
Resists Acids and Caustics, Greases, Oils
Glove Texture Location Fingers Only
Color Blue
Glove Thickness 63 mil
ANSI/ISEA Abrasion Level 5
ANSI/ISEA Puncture Level 2
Supported / Unsupported Supported
Special Features Excellent Chemical Resistance to Petrochemicals and Acids, Jersey Lining Provides Cushioned Comfort and Moderate Insulation, Optimum Abrasion Resistance In Combination with Excellent Wet Grip
Standards ANSI, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 374, EN 388 3021X, EN 388 3021, EN ISO 374-5:2016
Item Chemical Resistant Gloves
Application Fisheries, Petrochemical Refining, Handling Equipment and Abrasive Materials Coated with Acids, Caustics, Solvents Grease and Oil
Insulated Yes
Glove Coating Coverage Full
Glove Coating Finish Rough
Glove Hand Style Left and Right
Glove Construction Rubber
ANSI/ISEA Abrasion Cycles 10,000
Sterile/Non-Sterile Non-Sterile
Min. Temp. Not Rated
Biodegradable Non-Biodegradable
Glove Coating Color Blue
Glove Liner Material Cotton
EN 388 Impact Rated No
Glove Materials PVC
Latex-Free Yes
Silicone-Free No
Dual Layer No
EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
Accelerator Free No
Brand and Series Ansell AlphaTec 04-644
Glove Texture Rough
Chlorinated/Non Chlorinated Non Chlorinated
EN ISO 374 Chemical Rating Type B - KPT
ANSI/ISEA Puncture Force 20 N
Glove Insulation Material Cotton
Cuff Style Gauntlet
Series AlphaTec 04-644
Anti-Static No

Description

Chemical Resistant Gloves, PVC, Fingers Only, 63 mil, 12 in, Cuff Gauntlet, Lining Cotton, Glove Size 9, Color Blue, Supported, Standards ANSI, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 374, EN 388 3021X, EN 388 3021, EN ISO 374-5:2016, Resists Acids and Caustics, Greases, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.