Shop All Chemical Resistant Gloves
Ansell
24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR
Mfr # 87-108
Zoro # G5402311
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 1
- Application In Food Processing, Manufacturing and Chemical Plants
- Glove Thickness 59.00 mil
- Supported / Unsupported Unsupported
- Color Black
Product Information
- Brand Ansell
- MFR # 87-108
- Zoro # G5402311
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 1/2 |
Glove Length | 24 in |
Details
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 59 mil, 24 in, Cuff Beaded, Lining Unlined, Glove Size 8 1/2, Color Black, Unsupported, Standards EN420,EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 6 Men's Steel Rubber Boot, Black (69172-001 M 6)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N73 (475N73)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-108)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-108)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-208)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117300)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-310)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6914XL)
- Ansell Gloves & Hand Protection